Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 3, Carbide

  • Mfr # SPMN423-AC420K

  • Zoro # G6316147


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
423
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN423-AC420K
Zoro #
G6316147
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
423
Corner Radius
3
Insert Thickness
0.1250"
Nose Radius
0.0469"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN120312
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SPMN423-AC420K
Cutting Direction
Neutral
Coating
Uncoated
Mounting Style
Screw-On
Stainless (M) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Material - Machining
Carbide
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
Coating Process
CVD
Finish - Machining
Al203+TiCN
ANSI Code
SPMN423
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.