Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 3, Carbide

  • Mfr # SPMN423-AC5015S

  • Zoro # G7555136


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
423
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN423-AC5015S
Zoro #
G7555136
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
423
Corner Radius
3
Insert Thickness
0.125"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SPMN120312
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
SPMN423
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
11 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
No Screw Hole
Features
Wear Resistant
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Square
Coating Process
PVD
ANSI Code
SPMN423
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.