Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 3, Carbide

  • Mfr # SPMN423-AC5025S

  • Zoro # G7555154


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
423
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN423-AC5025S
Zoro #
G7555154
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
423
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Insert Thickness
0.125"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SPMN120312
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
SPMN423
Mounting Style
Clamp
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
AC5025S
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Features
Fracture Resistant
Shape
Square
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
ANSI Code
SPMN423-AC5025S
Number of Cutting Edges
4
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.