Zoro Homepage

Square Turning Insert, Square, 4, SPMR, 1, Carbide

  • Mfr # SPMR421ENF-AC820P

  • Zoro # G6316040


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
421
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR421ENF-AC820P
Zoro #
G6316040
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR120304N-SF
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
SPMR421ENF-AC820P
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Finish - Machining
Al203+TiCN
Chip-Breaker Style
On One Side
ANSI Code
SPMR421ENF
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Number of Cutting Edges
4
Manufacturer Grade
AC820P
Chip-Breaker Code
ENF
Features
Wear Resistance and Fracture Resistance
Coating Process
CVD
Primary Material Application ISO Code
K20, P20
Cutting Application
Turning
Primary Material Application
Cast Iron, Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.