Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 2, Carbide

  • Mfr # SPMR422ENF-AC820P

  • Zoro # G6316007


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
422
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR422ENF-AC820P
Zoro #
G6316007
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR120308N-SF
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SPMR422ENF-AC820P
No. of Edges
4
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Cermet
Primary Material Application
Cast Iron, Steel
Insert Holding Type
No Screw Hole
Chip-Breaker Style
On One Side
Shape
Square
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Features
Wear Resistance and Fracture Resistance
ANSI Code
SPMR422ENF
Number of Cutting Edges
4
Coating Process
CVD
Included Angle
90 Degrees
Chip-Breaker Code
ENF
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.