Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 2, Cermet

  • Mfr # SPMR422EFK-T1500A

  • Zoro # G6316025


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
422
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR422EFK-T1500A
Zoro #
G6316025
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR120308N-FK
Steel (P) Compatibility
Yes
ANSI Number
SPMR422EFK-T1500A
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Primary Material Application ISO Code
P05 - P30
ANSI Code
SPMR422EFK
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Chip-Breaker Code
EFK
Features
Wear Resistance and Fracture Resistance
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Manufacturer Grade
T1500A
Number of Cutting Edges
4
Insert Holding Type
No Screw Hole
Material - Machining
Cermet
Primary Material Application
Steel
Shape
Square
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.