Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 2, Cermet

  • Mfr # SPMR422EFK-T1500Z

  • Zoro # G6316016


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
422
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR422EFK-T1500Z
Zoro #
G6316016
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR120308N-FK
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SPMR422EFK-T1500Z
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Chip-Breaker Code
EFK
Features
Wear Resistant
Primary Material Application ISO Code
P
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
SPMR422EFK
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Included Angle
90 Degrees
Coating Process
PVD
Shape
Square
Clearance Angle
11 Degrees
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.