Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMT, 2, Carbide

  • Mfr # SPMT432ENS-AC6030M

  • Zoro # G6315797


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT432ENS-AC6030M
Zoro #
G6315797
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMH120408N-US
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SPMT432ENS-AC6030M
Workpiece Compatibility
Stainless (M)
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Clearance Angle
11 Degrees
Coating Process
CVD
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Absotech
ANSI Code
SPMT432ENS
Primary Material Application ISO Code
M
Shape
Square
Chip-Breaker Code
ENS
Manufacturer Grade
AC6030M
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.