Zoro Homepage

Square Turning Insert, Square, 4, SPMT, 2, Carbide

  • Mfr # SPMT432ENS-AC6040M

  • Zoro # G6315788


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT432ENS-AC6040M
Zoro #
G6315788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMH120408N-US
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
SPMT432ENS-AC6040M
Coating
CVD
Mounting Style
Screw-On
Steel (P) Compatibility
No
Included Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
ANSI Code
SPMT432ENS
Chip-Breaker Code
ENS
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
AC6040M
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Coating Process
PVD
Chip-Breaker Style
On One Side
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.