Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # SNMG542EEG-AC5025S

  • Zoro # G7554156


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG542EEG-AC5025S
Zoro #
G7554156
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Nose Radius
0.031"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG150608N-EG
Coating
PVD
Relief Angle
0 Degrees
ANSI Number
SNMG542EEG
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
8
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
EEG
Manufacturer Grade
AC5025S
Features
Fracture Resistant
Coating Process
PVD
Number of Cutting Edges
8
ANSI Code
SNMG542EEG-AC5025S
Cutting Application
Turning
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.