Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # SNMG542EEM-AC5015S

  • Zoro # G7554357


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG542EEM-AC5015S
Zoro #
G7554357
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150608N-EM
Mounting Style
Screw
Coating
PVD
ANSI Number
SNMG542EEM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Features
Wear Resistant
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5015S
Included Angle
90 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
ANSI Code
SNMG542EEM
Shape
Square
Primary Material Application ISO Code
K, M, N, P, S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.