Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EEG-AC5015S

  • Zoro # G7555188


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EEG-AC5015S
Zoro #
G7555188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG150612N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
8
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMG543EEG
Mounting Style
Screw
Coating
PVD
Hardened (H) Compatibility
No
Features
Wear Resistant
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Square
Clearance Angle
0 Degrees
Number of Cutting Edges
8
ANSI Code
SNMG543EEG
Material - Machining
Carbide
Chip-Breaker Code
EEG
Coating Process
PVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.