Square Turning Insert, Square, 5, SNMG, 3, Carbide
Mfr # SNMG543EEM-AC5025S
Zoro # G7554129
product price: $13.55
/eaSold in multiples of 10 for $135.50
Key Features
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMG543EEM-AC5025S
Zoro #
G7554129
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.046"
Insert Thickness
0.250"
Thickness
1/4 in
Description
Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.