Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EEX-AC5025S

  • Zoro # G7554533


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EEX-AC5025S
Zoro #
G7554533
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.046"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG150612N-EX
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
ANSI Number
SNMG543EEX
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
S10 - S30
ANSI Code
SNMG543EEX-AC5025S
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Coating Process
PVD
Features
Fracture Resistant
Number of Cutting Edges
8
Chip-Breaker Code
EEX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.