Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EGU-AC820P

  • Zoro # G5832592


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG543EGU-AC820P
Zoro #
G5832592
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250
Nose Radius
0.0472"
Insert Thickness
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG160612NGU
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
8
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
SNMG543EGU-AC820P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Mounting Style
Clamp
Shape
Square
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Clearance Angle
0 Degrees
ANSI Code
SNMG543EGU
Chip-Breaker Code
EGU
Features
Wear Resistance and Fracture Resistance
Cutting Application
Turning
Primary Material Application ISO Code
K20, P20
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
AC820P
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 5/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.