Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EGU-AC830P

  • Zoro # G3771047


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EGU-AC830P
Zoro #
G3771047
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250
Nose Radius
0.0472"
Insert Thickness
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG160612NGU
Relief Angle
0 Degrees
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SNMG543EGU-AC830P
Super Alloy (S) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
EGU
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Features
Wear Resistant
Number of Cutting Edges
8
Included Angle
90 Degrees
ANSI Code
SNMG543EGU
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Manufacturer Grade
AC830P
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 5/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.