Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EMU-AC8025P

  • Zoro # G6317739


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EMU-AC8025P
Zoro #
G6317739
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG150612NMU
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG543EMU-AC8025P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Square
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
SNMG543EMU
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
P25
Chip-Breaker Code
EMU
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.