Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EMU-AC810P

  • Zoro # G6317720


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EMU-AC810P
Zoro #
G6317720
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG150612NMU
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG543EMU-AC810P
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Square
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
Included Angle
90 Degrees
Chip-Breaker Code
EMU
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
SNMG543EMU
Manufacturer Grade
AC810P
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.