Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EMX-AC8025P

  • Zoro # G6317711


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EMX-AC8025P
Zoro #
G6317711
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612N-MX
Super Alloy (S) Compatibility
No
ANSI Number
SNMG543EMX-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Cermet
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Turning
Finish - Machining
Absotech Platinum
ANSI Code
SNMG543EMX
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Shape
Square
Chip-Breaker Code
EMX
Coating Process
CVD
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.