Zoro Homepage

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543ENZ-AC820P

  • Zoro # G6317635


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543ENZ-AC820P
Zoro #
G6317635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG150612N-UZ
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SNMG543ENZ-AC820P
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
ENZ
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Features
Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
ANSI Code
SNMG543ENZ
Shape
Square
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.