Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544EME-AC8025P

  • Zoro # G6317565


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EME-AC8025P
Zoro #
G6317565
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616N-ME
ANSI Number
SNMG544EME-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P25
Shape
Square
Chip-Breaker Style
Double Sided
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EME
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
SNMG544EME
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.