Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544EMU-AC810P

  • Zoro # G6317501


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EMU-AC810P
Zoro #
G6317501
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG150616NMU
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
SNMG544EMU-AC810P
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker Code
EMU
Features
Wear Resistant
Manufacturer Grade
AC810P
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Primary Material Application ISO Code
P10
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Square
ANSI Code
SNMG544EMU
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.