Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544EMU-AC830P

  • Zoro # G5611051


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EMU-AC830P
Zoro #
G5611051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.0625"
Nose Radius
0.0625"
Mounting Hole Dia.
0.250
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG160616NMU
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMG544EMU-AC830P
Mounting Style
Clamp
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Code
SNMG544EMU
Primary Material Application ISO Code
P
Features
Wear Resistant
Included Angle
90 Degrees
Shape
Square
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Primary Material Application
Steel
Number of Cutting Edges
8
Manufacturer Grade
AC830P
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.