Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SPMN, 2, Carbide

  • Mfr # SPMN532-AC5015S

  • Zoro # G7555127


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
5
Insert Size
0.7953" Dia.
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN532-AC5015S
Zoro #
G7555127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.7953" Dia.
Corner Radius
2
Insert Thickness
0.187
Nose Radius
0.031"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
5
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN150408
Coating
PVD
Relief Angle
11 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SPMN532
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
Coating Process
PVD
Cutting Application
Turning
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Square
Features
Wear Resistant
ANSI Code
SPMN532
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.