Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SPMN, 2, Carbide

  • Mfr # SPMN532-AC5025S

  • Zoro # G7555023


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
5
Insert Size
0.7953" Dia.
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN532-AC5025S
Zoro #
G7555023
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.7953" Dia.
Corner Radius
2
Insert Thickness
0.187
Nose Radius
0.031"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
5
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN150408
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
SPMN532
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Shape
Square
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Features
Fracture Resistant
Included Angle
90 Degrees
Coating Process
PVD
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
ANSI Code
SPMN532-AC5025S
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.