Zoro Homepage

Square Turning Insert, Square, 6, SNMA, 3, Carbide

  • Mfr # SNMA643-AC405K

  • Zoro # G6319400


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Insert Size
643
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA643-AC405K
Zoro #
G6319400
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA190612
Non Ferrous (N) Compatibility
No
ANSI Number
SNMA643-AC405K
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PCD
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Features
Wear Resistant
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
AC405K
Included Angle
90 Degrees
Number of Cutting Edges
4
Shape
Square
ANSI Code
SNMA643
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.