Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMA, 4, Carbide

  • Mfr # SNMA644-AC700G

  • Zoro # G3763173


product price: $19.05
/ea
Sold in multiples of 10 for $190.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Insert Size
0.750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA644-AC700G
Zoro #
G3763173
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.750"
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.313
Insert Thickness
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMA190616
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
For Use With
MSDN, MSRN Toolholders, A-MSKN Boring Bars
ANSI Number
SNMA644-AC700G
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Features
Wear Resistant
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Square
Cutting Application
Turning
ANSI Code
SNMA644
Manufacturer Grade
AC700G
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.