Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 2, Carbide

  • Mfr # SNMG642ENZ-AC830P

  • Zoro # G6317440


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG642ENZ-AC830P
Zoro #
G6317440
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190608N-UZ
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMG642ENZ-AC830P
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Cermet
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Square
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Features
Wear Resistant
Manufacturer Grade
AC830P
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
ANSI Code
SNMG642ENZ
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.