Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EEM-AC5025S

  • Zoro # G7554576


product price: $19.05
/ea
Sold in multiples of 10 for $190.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EEM-AC5025S
Zoro #
G7554576
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612N-EM
Relief Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMG643EEM
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Chip-Breaker Code
EEM
Included Angle
90 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
8
Manufacturer Grade
AC5025S
Shape
Square
Insert Holding Type
Straight Hole
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Features
Fracture Resistant
ANSI Code
SNMG643EEM-AC5025S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.