Zoro Homepage

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EEX-AC5015S

  • Zoro # G7554506


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EEX-AC5015S
Zoro #
G7554506
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG190612N-EX
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMG643EEX
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Manufacturer Grade
AC5015S
Cutting Application
Turning
Chip-Breaker Code
EEX
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
SNMG643EEX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Wear Resistant
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Shape
Square
Primary Material Application ISO Code
K, M, N, P, S
Coating Process
PVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.