Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EGZ-AC405K

  • Zoro # G6317346


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EGZ-AC405K
Zoro #
G6317346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG160612N-GZ
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
ANSI Number
SNMG643EGZ-AC405K
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Shape
Square
Chip-Breaker Code
EGZ
ANSI Code
SNMG643EGZ
Measurement System
Fractional Inch
Coating Process
CVD
Number of Cutting Edges
4
Cutting Application
Turning
Included Angle
90 Degrees
Features
Wear Resistant
Primary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
AC405K
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.