Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EMU-AC5015S

  • Zoro # G7554716


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EMU-AC5015S
Zoro #
G7554716
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Nose Radius
0.046"
Mounting Hole Dia.
0.312"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG190612N-MU
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG643EMU
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Finish - Machining
AlTiSiN
Shape
Square
ANSI Code
SNMG643EMU
Number of Cutting Edges
8
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Manufacturer Grade
AC5015S
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.