Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EMU-AC810P

  • Zoro # G6317267


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EMU-AC810P
Zoro #
G6317267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG190612NMU
Steel (P) Compatibility
Yes
ANSI Number
SNMG643EMU-AC810P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Code
SNMG643EMU
Features
Wear Resistant
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Shape
Square
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
AC810P
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.