Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EMX-AC8025P

  • Zoro # G6317258


product price: $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EMX-AC8025P
Zoro #
G6317258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612N-MX
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG643EMX-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Shape
Square
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EMX
Primary Material Application
Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Included Angle
90 Degrees
ANSI Code
SNMG643EMX
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.