Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643ENG-AC830P

  • Zoro # G6317197


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643ENG-AC830P
Zoro #
G6317197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-UG
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
ANSI Number
SNMG643ENG-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Coating Process
CVD
ANSI Code
SNMG643ENG
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Features
Wear Resistant
Chip-Breaker Code
ENG
Shape
Square
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.