Zoro Homepage

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643ENZ-AC405K

  • Zoro # G6317188


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643ENZ-AC405K
Zoro #
G6317188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-UZ
No. of Edges
4
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Coating
Cermet
ANSI Number
SNMG643ENZ-AC405K
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Manufacturer Grade
AC405K
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Wear Resistant
Clearance Angle
0 Degrees
Shape
Square
Primary Material Application ISO Code
K
Coating Process
CVD
ANSI Code
SNMG643ENZ
Chip-Breaker Code
ENZ
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.