Zoro Homepage

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643ENZ-AC820P

  • Zoro # G6317160


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643ENZ-AC820P
Zoro #
G6317160
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-UZ
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SNMG643ENZ-AC820P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Shape
Square
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K20, P20
Finish - Machining
Al203+TiCN
Features
Wear Resistance and Fracture Resistance
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
SNMG643ENZ
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC820P
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.