Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EUX-AC8025P

  • Zoro # G6317145


product price: $23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EUX-AC8025P
Zoro #
G6317145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612N-UX
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG643EUX-AC8025P
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
SNMG643EUX
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Chip-Breaker Code
EUX
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Coating Process
CVD
Cutting Application
Turning
Manufacturer Grade
AC8025P
Shape
Square
Included Angle
90 Degrees
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.