Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EEG-AC5015S

  • Zoro # G7555617


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EEG-AC5015S
Zoro #
G7555617
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG190616N-EG
Coating
PVD
Cutting Direction
Neutral
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG644EEG
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Included Angle
90 Degrees
ANSI Code
SNMG644EEG
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Features
Wear Resistant
Chip-Breaker Code
EEG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Square
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Coating Process
PVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.