Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EEG-AC5025S

  • Zoro # G7554147


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EEG-AC5025S
Zoro #
G7554147
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG190616N-EG
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
SNMG644EEG
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Features
Fracture Resistant
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
Chip-Breaker Code
EEG
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
ANSI Code
SNMG644EEG-AC5025S
Included Angle
90 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
8
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.