Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EEM-AC5015S

  • Zoro # G7554104


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EEM-AC5015S
Zoro #
G7554104
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.250"
Nose Radius
0.062"
Mounting Hole Dia.
0.312"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616N-EM
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
SNMG644EEM
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
8
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Shape
Square
Chip-Breaker Style
Double Sided
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
SNMG644EEM
Chip-Breaker Code
EEM
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Features
Wear Resistant
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Coating Process
PVD
Cutting Application
Turning
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.