Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EEM-AC5025S

  • Zoro # G7554515


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EEM-AC5025S
Zoro #
G7554515
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616N-EM
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
8
ANSI Number
SNMG644EEM
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Included Angle
90 Degrees
Material - Machining
Carbide
Coating Process
PVD
Features
Fracture Resistant
Clearance Angle
0 Degrees
Shape
Square
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Chip-Breaker Code
EEM
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Primary Material Application ISO Code
S10 - S30
ANSI Code
SNMG644EEM-AC5025S
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.