Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EME-AC810P

  • Zoro # G6317039


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EME-AC810P
Zoro #
G6317039
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190616N-ME
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
SNMG644EME-AC810P
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Included Angle
90 Degrees
Shape
Square
Chip-Breaker Style
Double Sided
Coating Process
CVD
Features
Wear Resistant
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
ANSI Code
SNMG644EME
Chip-Breaker Code
EME
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.