Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644EMX-AC830P

  • Zoro # G6316926


product price: $19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG644EMX-AC830P
Zoro #
G6316926
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190616N-MX
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG644EMX-AC830P
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Shape
Square
Manufacturer Grade
AC830P
Number of Cutting Edges
4
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
SNMG644EMX
Primary Material Application ISO Code
P
Features
Wear Resistant
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Code
EMX
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.