Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644ENG-AC8025P

  • Zoro # G6316917


product price: $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644ENG-AC8025P
Zoro #
G6316917
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616N-UG
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG644ENG-AC8025P
Non Ferrous (N) Compatibility
No
Coating
PVD
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Features
Adhesion Resistant, Chipping Resistant
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Square
Material - Machining
Carbide
Primary Material Application ISO Code
P25
ANSI Code
SNMG644ENG
Clearance Angle
0 Degrees
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ENG
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.