Zoro Homepage

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644ENZ-AC415K

  • Zoro # G6316880


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644ENZ-AC415K
Zoro #
G6316880
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190616N-UZ
ANSI Number
SNMG644ENZ-AC415K
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Cermet
Super Alloy (S) Compatibility
No
No. of Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Material - Machining
Carbide
Shape
Square
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENZ
Clearance Angle
0 Degrees
Coating Process
CVD
ANSI Code
SNMG644ENZ
Measurement System
Fractional Inch
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.