Zoro Homepage

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644ENZ-AC830P

  • Zoro # G6316856


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644ENZ-AC830P
Zoro #
G6316856
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190616N-UZ
No. of Edges
4
Coating
CVD
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMG644ENZ-AC830P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Coating Process
CVD
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Features
Wear Resistant
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Square
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Chip-Breaker Code
ENZ
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
AC830P
ANSI Code
SNMG644ENZ
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.