Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4

  • Mfr # SNMG644EMU-AC5025S

  • Zoro # G7508801


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Corner Radius
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EMU-AC5025S
Zoro #
G7508801
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
SNMG190616N-MU
Cutting Direction
Neutral
Cutting Application
Turning
Features
Fracture Resistant
Number of Cutting Edges
8
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
ANSI Code
SNMG644EMU-AC5025S
Material - Machining
Carbide
Chip-Breaker Code
EMU
Shape
Square
Included Angle
90 Degrees
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
PVD
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.