Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 6, Carbide

  • Mfr # SNMG646EEM-AC5015S

  • Zoro # G7554199


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG646EEM-AC5015S
Zoro #
G7554199
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Insert Thickness
0.250"
Nose Radius
0.093"
Mounting Hole Dia.
0.312"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190624N-EM
ANSI Number
SNMG646EEM
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Relief Angle
0 Degrees
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Included Angle
90 Degrees
Number of Cutting Edges
8
ANSI Code
SNMG646EEM
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Coating Process
PVD
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
EEM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.