Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 6, Carbide

  • Mfr # SNMG646EEM-AC5025S

  • Zoro # G7554594


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG646EEM-AC5025S
Zoro #
G7554594
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.093"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190624N-EM
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG646EEM
Mounting Style
Screw
No. of Edges
8
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Fracture Resistant
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Shape
Square
Number of Cutting Edges
8
Chip-Breaker Code
EEM
ANSI Code
SNMG646EEM-AC5025S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.